Sink, Scullery Mount, 1 Set, On Center Hole, Left Bowl 18" x 18", Right Bowl 18" x 18", #4 Finish

  • Mfr # 2C18X18-2-18X

  • Zoro # G8817343


product price:  $2,039.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
74"
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Overall Height
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C18X18-2-18X
Zoro #
G8817343
UPC #
094902731278
Country of Origin
China

Dimensions

Overall Length
74"
Overall Width
23.75"
Overall Height
46"
Bowl Depth
12" x 12"
Bowl Size
Left Bowl 18" x 18", Right Bowl 18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
2
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Sink,2-12 In.B,18 In.L-R Drain,74x23.75x46.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.