This item is Discontinued.

Elkay SINK, Sink Kits|Undermount Mount, 0 Hole, Greystone ELGHU3322RGS0C

SINK, Sink Kits|Undermount Mount, 0 Hole, Greystone (Discontinued)

  • Mfr # ELGHU3322RGS0C
  • Zoro # G1890256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGHU3322RGS0C
Zoro #
G1890256
UPC #
94902127743
Country of Origin
Germany

Dimensions

Overall Length
33
Overall Width
22
Overall Height
10
Bowl Depth
10
Width
19.34
Length
17.2170
Minimum Cabinet Size
36

Details

Mounting Type
Sink Kits|Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
SINK
No. of Bowls
2
Weight
43
Drain Opening
3.5
Bowl Shape
D-Shape

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.