
Sink Kit, Undermount Mount, 0 Hole, Greystone (Discontinued)
- Mfr # ELGHU3322RGS0FC
- Zoro # G1890579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELGHU3322RGS0FC
Zoro #
G1890579
UPC #
94902127750
Country of Origin
Germany
Dimensions
Overall Length
33
Overall Width
22
Overall Height
10
Bowl Depth
10
Length
17.2170
Width
19.34
Minimum Cabinet Size
36
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
Sink Kit
Drain Opening
3.5
Weight
48
No. of Bowls
2
Bowl Shape
D-Shape
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.