Zoro Homepage

Sink, SS, 14.5x14.5x7", Undr

  • Mfr # ELUH1212

  • Zoro # G8365003


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
14.5 in
Overall Width
14.5 in
Overall Height
7 in
Bowl Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH1212
Zoro #
G8365003
UPC #
94902447155
Country of Origin
United States

Dimensions

Overall Length
14.5 in
Overall Width
14.5 in
Overall Height
7 in
Bowl Depth
7 in

Details

Item
Sink,SS,14.5x14.5x7",Undr
Body Material
Stainless Steel
No. of Bowls
1
Drain Opening
Rear Center
Finish
Lustrous Satin
Gauge
18 Ga
Bowl Shape
Rectangular

Description

Sink,SS,14.5x14.5x7 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.