Zoro Homepage
This item is Discontinued.
Elkay Sink, 3 Hole, Lustrous Satin Finish LRAD1517603

Sink, 3 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # LRAD1517603
  • Zoro # G8369249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1517603
Zoro #
G8369249
UPC #
94902174037
Country of Origin
United States

Dimensions

Overall Length
15 in
Overall Width
17.5 in
Overall Height
6 in
Bowl Depth
5.875 in
Depth
6 in
Minimum Cabinet Size
18 in
Bowl Width
12 in
Bowl Length
12 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Center

Description

Sink,SS,15x17.5x6 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.