This item is Discontinued.

Elkay Sink, Sink Kits|Undermount Mount, Lustrous Satin Finish ELUH16FBDBG

Sink, Sink Kits|Undermount Mount, Lustrous Satin Finish (Discontinued)

  • Mfr # ELUH16FBDBG
  • Zoro # G8369212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH16FBDBG
Zoro #
G8369212
UPC #
94902601892
Country of Origin
United States

Dimensions

Overall Length
18.375
Overall Width
18.375
Overall Height
8in
Minimum Cabinet Size
24

Details

Mounting Type
Sink Kits, Undermount
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18
No. of Bowls
1
Product Style
Transitional

Description

Sink,SS,18-3/8x18-3/8x8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.