Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, 19.5x22x10.12", Top DLR202210MR2

Sink, SS, 19.5x22x10.12", Top (Discontinued)

  • Mfr # DLR202210MR2
  • Zoro # G8373519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR202210MR2
Zoro #
G8373519
UPC #
94902346960
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Overall Width
22 in
Overall Height
10.125 in
Bowl Depth
10 in
Depth
10.125 in
Minimum Cabinet Size
24 in
Bowl Length
16 in
Bowl Width
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Square
Drain Location
Center
Product Style
Traditional

Description

Sink,SS,19.5x22x10.12 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.