Zoro Homepage
This item is Discontinued.
Elkay Sink, 3 Hole, Lustrous Satin Finish LRAD2022653

Sink, 3 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # LRAD2022653
  • Zoro # G8365222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD2022653
Zoro #
G8365222
UPC #
94902174204
Country of Origin
United States

Dimensions

Overall Length
19.5 in
Overall Width
22 in
Overall Height
6.5 in
Bowl Depth
6.375 in
Depth
6.5 in
Minimum Cabinet Size
24 in
Bowl Length
16 in
Bowl Width
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Square
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,SS,19.5x22x6.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.