Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole, Lever Handle, 3 Hole Residential / Commercial

  • Mfr # LK1000CR

  • Zoro # G5466155


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1000CR
Zoro #
G5466155
UPC #
094902753324
Country of Origin
China

Dimensions

Height
7.5"
Spout Length
6"

Details

Number of Holes
3
Finish
Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Sink,SS,2 Bowl,33"x22,Faucet 2 Hole
Body Material
Brass
Valve Type
Ceramic Disc
Connection
3/8" Female Compression Hose Assembly
Residential / Commercial
Residential / Commercial

Description

Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.