Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLR2222101
Zoro #
G8368022
UPC #
94902072265
Country of Origin
United States
Dimensions
Overall Length
22 in
Overall Width
22 in
Overall Height
10.125 in
Bowl Depth
10 in
Depth
10.125 in
Minimum Cabinet Size
27 in
Bowl Width
16 in
Bowl Length
19 in
Details
Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
1
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Center
Description
Sink,SS,22x22x10.12 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.