Sink, SS, 23-5/8x21.25x10", Undr, P-Drain

  • Mfr # ELUH211810PD

  • Zoro # G8365091


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
23.625 in
Overall Width
21.25 in
Overall Height
11.5 in
Bowl Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH211810PD
Zoro #
G8365091
UPC #
94902759289
Country of Origin
United States

Dimensions

Overall Length
23.625 in
Overall Width
21.25 in
Overall Height
11.5 in
Bowl Depth
10 in

Details

Item
Sink,SS,23-5/8x21.25x10",Undr,P-Drain
Body Material
Stainless Steel
No. of Bowls
1
Drain Opening
Rear Center
Gauge
18 Ga
Finish
Lustrous Satin
Bowl Shape
D-Shape

Description

Sink,SS,23-5/8x21.25x10 In.,Undr,P-Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.