Zoro Homepage

Sink, SS, 23.5x21.12x9", Undr

  • Mfr # DXUH21189

  • Zoro # G8366920


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
23.5 in
Overall Width
21.1071 in
Overall Height
9 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXUH21189
Zoro #
G8366920
UPC #
94902019468
Country of Origin
United States

Dimensions

Overall Length
23.5 in
Overall Width
21.1071 in
Overall Height
9 in
Bowl Depth
9 in

Details

Item
Sink,SS,23.5x21.12x9",Undr
Body Material
Stainless Steel
No. of Bowls
1
Gauge
18 Ga
Finish
Radiant Satin
Drain Opening
Rear Center
Bowl Shape
D-Shape

Description

Sink,SS,23.5x21.12x9 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.