Zoro Homepage

Sink, SS, 25x21.25x5-3/8", Top

  • Mfr # GECR25214

  • Zoro # G8368530


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
25
Overall Width
21.25
Overall Height
5.375
Finish
Brushed Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR25214
Zoro #
G8368530
UPC #
94902291109
Country of Origin
United States

Dimensions

Overall Length
25
Overall Width
21.25
Overall Height
5.375

Details

Item
Sink,SS,25x21.25x5-3/8",Top
Body Material
Stainless Steel
Finish
Brushed Satin
Gauge
20

Description

Sink,SS,25x21.25x5-3/8 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.