Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, 25x21.25x5-3/8", Top GECR2521R4

Sink, SS, 25x21.25x5-3/8", Top (Discontinued)

  • Mfr # GECR2521R4
  • Zoro # G8368899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR2521R4
Zoro #
G8368899
UPC #
94902025933
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
21.25 in
Overall Height
5.375 in
Bowl Depth
5.25 in

Details

Item
Sink,SS,25x21.25x5-3/8",Top
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
4
Drain Opening
Rear Right
Finish
Brushed Satin
Gauge
20 Ga
Bowl Shape
Rectangular

Description

Sink,SS,25x21.25x5-3/8 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.