Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, 25x21.25x6.5", Top LRAD2521651

Sink, SS, 25x21.25x6.5", Top (Discontinued)

  • Mfr # LRAD2521651
  • Zoro # G8365618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD2521651
Zoro #
G8365618
UPC #
94902177212
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
21.25 in
Overall Height
6.5 in
Bowl Depth
6.375 in

Details

Item
Sink,SS,25x21.25x6.5",Top
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
1
Drain Opening
Rear Center
Finish
Lustrous Satin
Gauge
18 Ga
Bowl Shape
Rectangular

Description

Sink,SS,25x21.25x6.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.