Zoro Homepage

Sink, 1 Hole, Premium Highlighted Satin Finish

  • Mfr # DPC12522101

  • Zoro # G8373869


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Body Material
Stainless Steel
Finish
Premium Highlighted Satin
Overall Width
22 in
Overall Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC12522101
Zoro #
G8373869
UPC #
94902778334
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
10.25 in
Bowl Depth
10 in
Depth
10.25 in
Minimum Cabinet Size
30 in
Bowl Width
15.75 in
Bowl Length
21 in

Details

Body Material
Stainless Steel
Finish
Premium Highlighted Satin
Number of Holes
1
Item
Sink
Gauge
20 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Center

Description

Sink,SS,25x22x10.25 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.