Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, 31.25x20x7-7/8", Undr ELUH3220PD

Sink, SS, 31.25x20x7-7/8", Undr (Discontinued)

  • Mfr # ELUH3220PD
  • Zoro # G8365828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3220PD
Zoro #
G8365828
UPC #
94902759753
Country of Origin
United States

Dimensions

Overall Length
31.25 in
Overall Width
20 in
Overall Height
9.375 in
Bowl Depth
7.875 in
Depth
7.875 in
Minimum Cabinet Size
36 in
Bowl Length
14 in
Bowl Width
18 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Rectangular
Drain Location
Rear Center, Rear Center
Product Style
Traditional

Description

Sink,SS,31.25x20x7-7/8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.