Zoro Homepage
This item is Discontinued.
Elkay Sink, Sink Kits|Undermount Mount, Lustrous Satin Finish ELUH322110RDBG

Sink, Sink Kits|Undermount Mount, Lustrous Satin Finish (Discontinued)

  • Mfr # ELUH322110RDBG
  • Zoro # G8367480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH322110RDBG
Zoro #
G8367480
UPC #
94902601939
Country of Origin
United States

Dimensions

Overall Length
31.5
Overall Width
21.125
Overall Height
10in
Minimum Cabinet Size
36

Details

Mounting Type
Sink Kits, Undermount
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18
No. of Bowls
2
Product Style
Transitional

Description

Sink,SS,31.5x21.12x10 In.,70/30,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.