Zoro Homepage
This item is Discontinued.
Elkay Sink, 1 Hole, Lustrous Satin Finish DLR3122121

Sink, 1 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # DLR3122121
  • Zoro # G8368713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR3122121
Zoro #
G8368713
UPC #
94902007014
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Width
22 in
Overall Height
11.625 in
Bowl Depth
11.5 in
Depth
11.625 in
Minimum Cabinet Size
36 in
Bowl Width
16 in
Bowl Length
28 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
1
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Center

Description

Sink,SS,31x22x11-5/8 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.