Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSE233195
Zoro #
G8375460
UPC #
94902629636
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
19 in
Overall Height
8 in
Bowl Depth
7.875 in
Depth
8 in
Minimum Cabinet Size
36 in
Bowl Width
14 in
Bowl Length
14 in
Details
Body Material
Stainless Steel
Finish
Elite Satin
Number of Holes
5
Item
Sink
Gauge
20 Ga
No. of Bowls
2
Bowl Shape
Square
Drain Location
Center
Description
Sink,SS,33x19x8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.