Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW10233223
Zoro #
G8375698
UPC #
94902462431
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
6.5625 in
Bowl Depth
6.375 in
Depth
6.5625 in
Minimum Cabinet Size
36 in
Bowl Width
15.75 in
Bowl Length
14 in
Details
Body Material
Stainless Steel
Finish
Satin
Number of Holes
3
Item
Sink
Gauge
22 Ga
No. of Bowls
2
Bowl Shape
Rectangular
Drain Location
Center
Description
Sink,SS,33x22x6-9/16 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.