Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, SS, 33x22x9", 60/40, Dual, P-Drain

  • Mfr # LKHSR2509RPD2R

  • Zoro # G8365819


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
22 in
Overall Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKHSR2509RPD2R
Zoro #
G8365819
UPC #
94902777016
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
10.5 in
Bowl Depth
9 in
Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
18.5 in, 17.6875 in
Bowl Length
18 in, 11 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Rectangular, D-Shape
Product Style
Transitional
Drain Location
Rear Center, Rear Center

Description

Sink,SS,33x22x9 In.,60/40,Dual,P-Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.