Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELUH3520L
Zoro #
G8364428
UPC #
94902356846
Country of Origin
United States
Dimensions
Overall Length
35-1/4 in
Overall Width
20-1/2 in
Overall Height
9-7/8 in
Bowl Depth
7-7/8 in; 9-7/8 in
Minimum Cabinet Size
39 in
Bowl Length
11-1/2 in; 20 in
Bowl Width
16 in; 18 in
Details
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18
Drain Opening
3-1/2 in
No. of Bowls
2
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional
Description
Sink,SS,35.25x20.5x9-7/8 In.,40/60,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.