Zoro Homepage
This item is Discontinued.
Elkay Sink, 4 Hole, Lustrous Satin Finish ILR4322R4

Sink, 4 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # ILR4322R4
  • Zoro # G8365767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILR4322R4
Zoro #
G8365767
UPC #
94902027548
Country of Origin
United States

Dimensions

Overall Length
43 in
Overall Width
22 in
Overall Height
7.625 in
Bowl Depth
7.5 in
Depth
7.625 in
Minimum Cabinet Size
48 in
Bowl Width
16 in
Bowl Length
22 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
4
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Center

Description

Sink,SS,43x22x7-5/8 In.,Top,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.