Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, Triple Bowl, Undr ELUH3920DBG

Sink, SS, Triple Bowl, Undr (Discontinued)

  • Mfr # ELUH3920DBG
  • Zoro # G8364078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3920DBG
Zoro #
G8364078
UPC #
94902602035
Country of Origin
United States

Dimensions

Overall Length
39.5 in
Overall Width
20 in
Overall Height
10 in
Bowl Depth
10 in, 5.56 in, 7.5 in
Depth
10 in
Minimum Cabinet Size
45 in
Bowl Width
17.5 in, 14.125 in, 15 in
Bowl Length
16 in, 7 in, 11.50 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
3
Bowl Shape
D-Shape, Other, D-Shape
Product Style
Transitional
Drain Location
Rear Center, Center Center, Rear Center

Description

Sink,SS,Triple Bowl,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.