Zoro Homepage

Sink, SS", Undr

  • Mfr # ELUH1316

  • Zoro # G8364863


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
18.5 in
Overall Height
7.875 in
Gauge
18 Ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH1316
Zoro #
G8364863
UPC #
94902228679
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
18.5 in
Overall Height
7.875 in
Bowl Depth
7.875 in
Depth
7.875 in
Minimum Cabinet Size
21 in
Bowl Width
16 in
Bowl Length
13.5 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,SS In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.