Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, SS", Undr

  • Mfr # ELUH241610PD

  • Zoro # G8363402


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
26.5 in
Overall Width
18.5 in
Overall Height
11.5 in
Bowl Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH241610PD
Zoro #
G8363402
UPC #
94902777726
Country of Origin
United States

Dimensions

Overall Length
26.5 in
Overall Width
18.5 in
Overall Height
11.5 in
Bowl Depth
10 in

Details

Item
Sink,SS",Undr
Body Material
Stainless Steel
No. of Bowls
1
Gauge
18 Ga
Finish
Lustrous Satin
Drain Opening
Rear Center
Bowl Shape
Rectangular

Description

Sink,SS In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.