Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELUH2816PD
Zoro #
G8363877
UPC #
94902759326
Country of Origin
United States
Dimensions
Overall Length
30.5 in
Overall Width
18.5 in
Overall Height
9 in
Bowl Depth
7.5 in
Depth
7.5 in
Minimum Cabinet Size
36 in
Bowl Width
16 in
Bowl Length
28 in
Details
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional
Description
Sink,SS In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.