This item is Discontinued.

Elkay Sink, Stainless Steel, 13 in W x 13 in L x 9 in H ECTSR13169BG2

Sink, Stainless Steel, 13 in W x 13 in L x 9 in H (Discontinued)

  • Mfr # ECTSR13169BG2
  • Zoro # G008444711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTSR13169BG2
Zoro #
G008444711
UPC #
94902017648
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
13 in
Overall Height
9 in

Details

Material
Stainless Steel
Finish
Polished Satin
Item
Sink

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.