Sink, Stainless Steel, 15 in W x 15 in L x 5.15625 in H

  • Mfr # DP211515C

  • Zoro # G508444457


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Satin
Overall Width
15 in
Overall Length
15 in
Overall Height
5.15625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP211515C
Zoro #
G508444457
UPC #
94902007113
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
15 in
Overall Height
5.15625 in

Details

Material
Stainless Steel
Finish
Satin
Item
Sink

Description

Dayton offers a complete line of sinks, drains and accessories. From drop-in to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.