Zoro Homepage

Sink, Undermount Mount, 0 Hole, 13.5" x 16", Lustrous Satin

  • Mfr # ELUHAD131645PD

  • Zoro # G8814318


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUHAD131645PD
Zoro #
G8814318
UPC #
94902762739
Country of Origin
United States

Dimensions

Overall Length
16"
Overall Width
18.5"
Overall Height
4.375"
Bowl Depth
4.375"
Bowl Size
13.5" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.375
Includes
One LKPD1 Perfect Drain and strainer.
No. of Bowls
1

Description

Sink,SS,16x18.5x4-3/8 In.,Undr,P-Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.