Zoro Homepage

Sink, Undermount Mount, 0 Hole, 21" x 17", Polished Satin

  • Mfr # ECTRU21179T

  • Zoro # G8812498


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Width
18.5"
Overall Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU21179T
Zoro #
G8812498
UPC #
94902109824
Country of Origin
China

Dimensions

Overall Length
22.5"
Overall Width
18.5"
Overall Height
9"
Bowl Depth
9"
Bowl Size
21" x 17"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS,22.5x18.5x9 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.