Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, 0 Hole, 22.339" x 16.429", Black

  • Mfr # ELGU251912PDBK0

  • Zoro # G8813959


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU251912PDBK0
Zoro #
G8813959
UPC #
94902104867
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
18.5"
Overall Height
13.192"
Bowl Depth
11.8"
Bowl Size
22.339" x 16.429"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Number of Holes
0
Item
Sink
Drain Opening
3.625
Includes
One LKPDQ1CR Perfect Drain and strainer.
No. of Bowls
1

Description

Sink,25x18.5x11-13/16 In.,Undr,Blk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.