Zoro Homepage

Sink, Undermount Mount, 0 Hole, 28" x 16", Lustrous Satin

  • Mfr # ELUH2816DBG

  • Zoro # G5471335


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH2816DBG
Zoro #
G5471335
UPC #
094902602424
Country of Origin
United States

Dimensions

Overall Length
30.5"
Overall Width
18.5"
Overall Height
7.5"
Bowl Depth
7.5"
Bowl Size
28" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5
Includes
ELUH2816 sink, LKWOBG2816SS bottom grid, LK99 drain

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.