Zoro Homepage

SINK, Undermount Mount, 0 Hole, Black

  • Mfr # ELGU2522BK0

  • Zoro # G8807379


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.5960
Mounting Type
Undermount
Body Material
Quartz
Overall Width
18.5240
Overall Height
9.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU2522BK0
Zoro #
G8807379
UPC #
94902426259
Country of Origin
Germany

Dimensions

Overall Length
24.5960
Overall Width
18.5240
Overall Height
9.50
Bowl Depth
9.50
Width
16.4090
Length
22.3190
Minimum Cabinet Size
30

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Number of Holes
0
Item
SINK
No. of Bowls
1
Drain Opening
3.5
Weight
26
Bowl Shape
Rectangular

Description

Sink,E-Granite,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.