Shop ELKAY
See all product information
Create Account
Sink, Undermount Mount, 0 Hole, Black
- Mfr # ELGU3322BK0
- Zoro # G8809077
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Overall Height
9.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELGU3322BK0
- Zoro #
- G8809077
- UPC #
- 94902426280
- Country of Origin
- Germany
- Mounting Type
- Undermount
- Body Material
- Quartz
- Finish
- Black
- Number of Holes
- 0
- Item
- Sink
Dimensions
- Overall Length
- 33"
- Overall Width
- 18.5"
- Overall Height
- 9.5"
- Bowl Depth
- 9.5" x 9.5"
Description
Sink,33x18-3/4x9.5 In.,Undr,Blk
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.