Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGULB3322BK0
Zoro #
G8808009
UPC #
94902443843
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
20"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Number of Holes
0
Item
Sink
Description
Sink,Undr Granite 20.12 33
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.