Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Left Bowl 17.577" x 17.752", Right Bowl 11.494" x 16.787", Black ELGHU3220RBK0

Sink, Undermount Mount, 0 Hole, Left Bowl 17.577" x 17.752", Right Bowl 11.494" x 16.787", Black (Discontinued)

  • Mfr # ELGHU3220RBK0
  • Zoro # G8813837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGHU3220RBK0
Zoro #
G8813837
UPC #
94902077697
Country of Origin
Germany

Dimensions

Overall Length
32.5"
Overall Width
20"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 17.577" x 17.752", Right Bowl 11.494" x 16.787"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Black
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,32.5x20x10 In.,60/40,Undr,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.