Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, 12" x 12", Hammered Mirror SCUH1212SH

Sink, Undermount Mount, 0 Hole, 12" x 12", Hammered Mirror (Discontinued)

  • Mfr # SCUH1212SH
  • Zoro # G8808018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCUH1212SH
Zoro #
G8808018
UPC #
94902332864
Country of Origin
China

Dimensions

Overall Length
14.125"
Overall Width
14.125"
Overall Height
6.5"
Bowl Depth
6.5"
Bowl Size
12" x 12"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Hammered Mirror
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS In.,Undr Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.