Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin

  • Mfr # ELUH311810
  • Zoro # G5471265
product price: 
$
837.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18.5"
Overall Height
10"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELUH311810
Zoro #
G5471265
UPC #
094902270449
Country of Origin
United States

Dimensions

Overall Length
30.75"
Overall Width
18.5"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.