Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 14" x 18", Lustrous Satin

  • Mfr # ELUH3120LPD

  • Zoro # G5470976


product price:  $1,263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.25"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
20.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH3120LPD
Zoro #
G5470976
UPC #
094902759487
Country of Origin
United States

Dimensions

Overall Length
31.25"
Overall Width
20.5"
Overall Height
9.875"
Bowl Depth
7.875" x 9.875"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 14" x 18"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
Two LKPD1 Perfect Drains and strainers.
No. of Bowls
2
Drain Opening
3.375

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.