Sink, Undermount Mount, 0 Hole, Left Bowl 14" x 14", Right Bowl 14" x 14", Lustrous Satin

  • Mfr # ELUH3116

  • Zoro # G8809637


product price:  $657.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.75"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3116
Zoro #
G8809637
UPC #
94902270425
Country of Origin
United States

Dimensions

Overall Length
31.75"
Overall Width
16.5"
Overall Height
7.5"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 14" x 14", Right Bowl 14" x 14"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,31-3/4x16.5x7.5 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.