Shop ELKAY
See all product information
Create Account
Sink, Undermount Mount, 0 Hole, Left Bowl 14.16" x 18.161", Right Bowl 14.347" x 16.161", Parchment
- Mfr # ELXU250RPA0
- Zoro # G8813782
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
20.5"
Overall Height
9.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELXU250RPA0
- Zoro #
- G8813782
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 33"
- Overall Width
- 20.5"
- Overall Height
- 9.5"
- Bowl Depth
- 9.5" x 9.5"
- Bowl Size
- Left Bowl 14.16" x 18.161", Right Bowl 14.347" x 16.161"
- Width
- 20.50"
- Length (In.)
- 33
Details
- Mounting Type
- Undermount
- Body Material
- Quartz
- Finish
- Parchment
- Number of Holes
- 0
- Item
- Sink
- Drain Opening
- 3.5
- No. of Bowls
- 2
- Material
- Quartz
Description
Sink,33x20.5x9.5 In.,Undr,Parchment
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.