Sink, Undermount Mount, 0 Hole, Left Bowl 17" x 17", Right Bowl 12" x 17", Polished Satin

  • Mfr # ECTRU32179RT

  • Zoro # G8831063


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU32179RT
Zoro #
G8831063
UPC #
94902109947
Country of Origin
China

Dimensions

Overall Length
31.5"
Overall Width
18.5"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 17" x 17", Right Bowl 12" x 17"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,31.5x18.5x9 In.,60/40,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.