Zoro Homepage

Sink, Undermount Mount, 0 Hole, Lustrous Satin

  • Mfr # ELUH1814

  • Zoro # G8808453


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH1814
Zoro #
G8808453
UPC #
94902447179
Country of Origin
United States

Dimensions

Overall Length
20.5"
Overall Width
16.5"
Overall Height
7.875"
Bowl Depth
7.875"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink

Description

Sink,Gourmet Undermount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.