Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Lustrous Satin ELUH3120L

Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH3120L
  • Zoro # G8813502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3120L
Zoro #
G8813502
UPC #
94902270470
Country of Origin
United States

Dimensions

Overall Length
31.25"
Overall Width
20.5"
Overall Height
9.875"
Bowl Depth
7.875" x 9.875"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink

Description

Sink,SS,31.25x20.5x9-7/8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.