Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)
- Mfr # ELUH3120LPDBG
- Zoro # G8809549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELUH3120LPDBG
Zoro #
G8809549
UPC #
94902759494
Country of Origin
United States
Dimensions
Overall Length
31.25"
Overall Width
20.5"
Overall Height
9.875"
Bowl Depth
7.875" x 9.875"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
ELUH3120LPD sink, one LKWOBG1418SS bottom grid, two LKPD1 Perfect Drains and strainers.
Description
Sink,SS,31.25x20.5x9-7/8 In.,Undr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.