Sink, Undermount Mount, 0 Hole, Lustrous Satin
- Mfr # ELUHAD121255
- Zoro # G8809372
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
5.375"
Number of Holes
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELUHAD121255
- Zoro #
- G8809372
- UPC #
- 94902466712
- Country of Origin
- United States
Dimensions
- Overall Length
- 14.5"
- Overall Width
- 14.5"
- Overall Height
- 5.375"
- Bowl Depth
- 5.375"
Details
- Mounting Type
- Undermount
- Body Material
- Stainless steel
- Finish
- Lustrous Satin
- Number of Holes
- 0
- Item
- Sink
Description
Sink,SS,14.5x14.5x5-3/8 In.,Undr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.