Zoro Homepage

Sink, Undermount Mount, 0 Hole, Lustrous Satin

  • Mfr # ELUHAD191650

  • Zoro # G8814029


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUHAD191650
Zoro #
G8814029
UPC #
94902466767
Country of Origin
United States

Dimensions

Overall Length
21.5"
Overall Width
18.5"
Overall Height
4.875"
Bowl Depth
4.875"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink

Description

Sink,SS,21.5x18.5x4-7/8 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.