Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Lustrous Satin ELUHAD321655

Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUHAD321655
  • Zoro # G8810212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUHAD321655
Zoro #
G8810212
UPC #
94902466804
Country of Origin
United States

Dimensions

Overall Length
31.75"
Overall Width
16.5"
Overall Height
5.375"
Bowl Depth
5.375" x 5.375"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink

Description

Sink,SS,31-3/4x16.5x5-3/8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.